Select Country and Language Canada / French
Changer de pays
1918652-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1918652-1 | Epoxy General Purpose 10Mins @110C 24Hr @Roomtemp Box = 25 X 2Gram/Pk

  • Réf. fabricant 1918652-1
  • PART #333403
Fiber Type: EPOXY/ADHESIVE
Type: FIBER
Vendor: TE Conn
Description

Accessory Accessory Type: Epoxy Curing Oven Epoxy Cure Method Epoxy Cure Time: 2 hours @ 65C or 10 minutes @ 110C For Use With AMP SC, For Use With FSMA, For Use With LC, For Use With RSD, For Use With ST-Style

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Epoxy
  • Packaging Features.Packaging Quantity: 25 Packs
  • Product Type Features.For Use With: AMP SC, FSMA, LC, RSD, ST-Style
  • Body Features.Number of Connectors (Approximate): 250
  • Body Features.Epoxy Cure Time: 2 hours @ 65C or 10 minutes @ 110C
  • Body Features.Package Weight: 2 Grams
  • Body Features.Epoxy Cure Method: Curing Oven
  • Body Features.Color After Curing: Blue
  • Body Features.Epoxy Package Method: Bi-Pack
  • Body Features.Epoxy Brand Name: TRA-CON F113SC
  • Body Features.Pot Life: 30 Minutes
Infos techniques et normes

SC CONNECTORS:

Epoxy, polish-type connectors

Two-piece connectors are tunable

Pre-radiused ferrules

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -40C to +85C



ST-STYLE CONNECTORS:

Epoxy, polish-type connectors

Pre-radiused ferrules

Maximum jacket diameter: 3.0 mm

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -20C to +75C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires