Select Country and Language Canada / French
Changer de pays
192EU4-T4101D20 | CORNING

CORNING | 192EU4-T4101D20 | ALTOS Loose Tube, Gel-Free Cable, 192 fiber, Single-mode (OS2), max. attenuation 0.4 dB/km

  • Réf. fabricant 192EU4-T4101D20
  • PART #372-COR8.3-LTD-192
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.62
Cable O.D. (mm): 15.8
Cable Type: LOOSE TUBE
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 23.7
Min. Bend Radius Installation (in.): 9.3
Min. Bend Radius Long Term (cm): 15.8
Min. Bend Radius Long Term (in.): 6.2
No. of Fibers: 144
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems ALTOS All-Dielectric Gel-Free Cables are designed for outdoor and limited indoor use for campus backbones in lashed aerial and duct installations. The loose tube gel-free design is fully waterblocked using craft-friendly, water-swellable materials, which means cable access is simple and no clean up is required. The flexible craft-friendly buffer tubes are easy to route in closures and the SZ-stranded, loose tube design isolates fibers from installation and environmental rigors while allowing easy midspan access. The all-dielectric cable construction requires no bonding or grounding and these cables have a medium-density polyethylene jacket that is rugged, durable and easy to strip.

Applications

Aerial, Duct

Spécifications
  • Cable Type: Loose Tube
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Dielectric
  • Buffer Tube Color Coding, Layer 1: Blue, Orange, Green, Brown
  • Buffer Tube Color Coding, Layer 2: Slate, White, Red, Black, Yellow, Violet, Rose, Aqua, Blue*, Orange*, Green*, Brown*
  • Buffer Tube Diameter (Metric): 2.5 mm
  • Buffer Tube Diameter (US): 0.1 in
  • Central Element: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 192
  • Fibers per Tube: 12
  • Maximum Fibers per Tube: 12
  • Number of Active Tubes: 16
  • Number of Filling Elements: 2
  • Number of Ripcords: 1
  • Number of Tube Positions: 18
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Tape, Layer 2: Water-swellable
  • Tape: Water-swellable
  • Max. Tensile Strengths, Long-Term (Metric): 890 N
  • Max. Tensile Strengths, Long-Term (US): 200 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 240 mm
  • Min. Bend Radius Installation (US): 9.4 in
  • Min. Bend Radius Operation (Metric): 160 mm
  • Min. Bend Radius Operation (US): 6.3 in
  • Nominal Outer Diameter (Metric-mm): 16 mm
  • Nominal Outer Diameter (US): 0.63 in
  • Weight (cable) (Metric): 147 kg/km
  • Weight (cable) (US): 99 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Common Installations: Outdoor lashed aerial and duct; indoor when installed according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires