Select Country and Language Canada / French
Changer de pays
1935/4 | ALPHA WIRE

ALPHA WIRE | 1935/4 | Manhattan-Electrical-Cables, Cords-Cordsets, 4 Conductor, 16 AWG, Unshielded, 600 V, CPE Jacket, PE Insulation, 0.43 Jacket Diameter

  • Réf. fabricant 1935/4
  • PART #4A-1604A
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: NEO-NEOPRENE, POLYCHLOROPRENNE
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Product Type: SOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Infos techniques et normes

CSA - C_UL_SOOW
UL - SOOW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires