Select Country and Language Canada / French
Changer de pays
1986AR | KLEIN

KLEIN | 1986AR | Pole Climbers with 1-9/16 in. Gaffs - Without Pads and Straps, 1 Pair

  • Réf. fabricant 1986AR
  • PART #392495
Description

For professionals who expect excellence, these pole climbers from Klein Tools are proudly made in the USA, featuring a lifetime guarantee of quality and reliability.

Caractéristiques
  • Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together.
  • Steel split ring secures ankle strap in place and allows for quick replacement.
  • 4-7/16" (113 mm) wide stirrup provides greater foot support.
  • Adjustable climber length steel sleeve moves in 1/4" (6 mm) increments for the most comfortable fit.
  • Contoured leg irons help position gaffs securely and comfortably.
  • Gaffs are longer in length and wider in angle than 1-1/2" gaffs for exceptional resistance to cutouts.
  • To determine size needed, measure from instep to 1" (25 mm) below knee.
  • Sold in pairs only.
Spécifications
  • Adjustable Length: 15" - 19"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires