Select Country and Language Canada / French
Changer de pays
1SNK145011R0000 | ABB

ABB | 1SNK145011R0000 | Pre-printed marker card for horizontal terminal block assembly

  • Réf. fabricant 1SNK145011R0000
  • PART #489921
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Save printing time with large pre-printed cards offer with pre-printed numbers, letters or symbols
  • 100 markers per unit
  • Quickly print your blank markers with the ABB marking systems. Our marking systems offer you a high printing quality and an excellent marking durability in severe environments
  • Save printing time with our large pre-printed cards offer with pre-printed numbers, letters or symbols in horizontal or vertical positions
  • Quick strip mounting
  • Available up to 10mm 0,394in terminal block spacing
  • Markers remain on terminal blocks even in severe conditions (shocks, vibrations, etc.)
Applications

For Horizontal Terminal Block Assembly. Our wide marker range allows you to easily identify your terminal block assemblies with: blank markers, pre-printed markers or specific marking on request.

Spécifications
  • Size: 0.472 in. Length X 0.189 in. Width
  • Material: Polyamide
  • Background Color: White
  • Legend: 1 - 100
  • Number Of Markers: 100
  • Flammability: V2 (UL94)
  • Spacing: 0.205 in.
Infos techniques et normes

UL Listed, CSA Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires