Select Country and Language Canada / French
Changer de pays
1SNK165011R0000 | ABB

ABB | 1SNK165011R0000 | MC812PA Marker Card, Horizontal [1->100]

  • Réf. fabricant 1SNK165011R0000
  • PART #489923
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Quickly print your blank markers with the ABB marking systems. Our marking systems offer you a high printing quality and an excellent marking durability in severe environments.
  • Save printing time with our large pre-printed cards offer with pre-printed numbers, letters or symbols in horizontal or vertical positions.
  • Quick strip mounting.
  • Available up to 10mm 0,394in terminal block spacing.
  • Markers remain on terminal blocks even in severe conditions (shocks, vibrations, ect.).
Applications

Our wide marker range allows you to easily identify your terminal block assemblies with: blank markers, pre-printed markers or specific marking on request.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires