Select Country and Language Canada / French
Changer de pays
1SNK505150R0000 | ABB

ABB | 1SNK505150R0000 | ZS4-PE Screw Clamp Terminal Block - Ground - Green/Yellow, 4mm Rated Cross Section, 5.2mm Spacing, TH 35-7.5, TH 35-15 Rail

  • Réf. fabricant 1SNK505150R0000
  • PART #489925
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Sub-function: 2 clamps, Screwless rail connection
  • Improve the safety of installation in the event of a short-circuit by screw less rail contact: rail contact non operator dependent, performances above the requirements of IEC 60947-7-2 terminal block standard, secured snap on or remove from the rail
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Spécifications
  • Wire Size: Rigid: (1) 24 - 12 AWG (UL 1059), Flexible: (1) 24 - 12 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 12 AWG, Flexible With Insulated Ferrule: (1) 24 - 14 AWG
  • Spacing: 5.2 mm
  • Amperage Rating: 480 A At 1 sec Short-Time Withstand
  • Color: Green/Yellow
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
  • Connection: Screw Clamp
  • Size: 5.2 mm Width X 59.5 mm Height X 47.4 mm Depth
  • Flammability: V0 (UL94)
  • Overvoltage Category: III
  • Impulse Withstand Voltage: 8 kV
  • Operating Temperature: -5 To +40 deg C
  • Wire Strip Length: 0.413 in.
  • Pollution Degree: 3
  • Tightening Torque: 5.31 in-lb
  • Screw Driver Size: 0.138 in. Flat
  • Dielectric Test Voltage: 2200 V
  • Insulation: Polyamide
  • Gauge Type: A3-B3
Infos techniques et normes

UL Listed, CSA, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires