Select Country and Language Canada / French
Changer de pays
1SNK506410R0000 | ABB

ABB | 1SNK506410R0000 | ZS4-SF Screw Clamp Terminal Block - for Fuses 5x20mm - Grey, 4mm Rated Cross Section, 6mm Spacing, TH 35-7.5, TH 35-15 Rail

  • Réf. fabricant 1SNK506410R0000
  • PART #489934
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Protects the circuits with fuse
  • Simplify the distribution by two jumper
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

For 5 X 20 mm Fuses. The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Spécifications
  • Wire Size: Rigid: (1) 24 - 10 AWG (UL 1059), (2) 24 - 16 AWG (UL 1059), Flexible: (1) 24 - 10 AWG (UL 1059), (2) 24 - 16 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 12 AWG, Flexible With Insulated Ferrule: (1) 24 - 14 AWG, Flexible With Twin Ferrule:(2) 24 - 16 AWG
  • Spacing: 6 mm
  • Amperage Rating: 6.3 A, 480 A At 1 sec Short-Time Withstand
  • Voltage Rating: 250 V
  • Color: Dark Grey
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
  • Connection: Screw Clamp
  • Size: 6 mm Width X 70.5 mm Height X 76.8 mm Depth
  • Flammability: V0 (UL94)
  • Overvoltage Category: III
  • Impulse Withstand Voltage: 6 kV
  • Pollution Degree: 3
  • Operating Temperature: -5 To +40 deg C
  • Wire Strip Length: 0.413 in.
  • Screw Driver Size: 0.138 in. Flat
  • Insulation: Polyamide
  • Dielectric Test Voltage: 1890 V
  • Tightening Torque: 5.31 in-lb
  • Gauge Type: A3-B3
Infos techniques et normes

C/US UR Listed, CE, CB, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires