Select Country and Language Canada / French
Changer de pays
1SNK508010R0000 | ABB

ABB | 1SNK508010R0000 | ZS10 Screw Clamp Terminal Block - Feed-through - Grey, 10mm RatedCrossSection, 8mmSpacing, TH 35-7.5, TH 35-15 Rail

  • Réf. fabricant 1SNK508010R0000
  • PART #489936
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Sub-function: 2 clamps
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Spécifications
  • Wire Size: Rigid: (1) 24 - 6 AWG (UL 1059), (2) 20 - 12 AWG (UL 1059), Flexible: (1) 24 - 6 AWG (UL 1059), (2) 20 - 12 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 8 AWG, Flexible With Insulated Ferrule: (1) 20 - 10 AWG, Flexible With Twin Ferrule:(2) 20 - 12 AWG
  • Spacing: 8 mm
  • Amperage Rating: 57 A, 1200 A At 1 sec Short-Time Withstand
  • Voltage Rating: 1000 V
  • Color: Grey
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
  • Connection: Screw Clamp
  • Size: 8 mm Width X 53 mm Height X 8 mm Depth
  • Flammability: V0 (UL94)
  • Overvoltage Category: III
  • Dielectric Test Voltage: 2200 V
  • Impulse Withstand Voltage: 8 kV
  • Pollution Degree: 3
  • Wire Strip Length: 0.472 in.
  • Operating Temperature: -5 To +40 deg C
  • Power Loss: 1.8 W
  • Screw Driver Size: 0.157 in. Flat
  • Gauge Type: A5-B5
  • Tightening Torque: 11.5 in-lb
  • Insulation: Polyamide
Infos techniques et normes

UL Listed, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires