Select Country and Language Canada / French
Changer de pays
1SNK510150R0000 | ABB

ABB | 1SNK510150R0000 | ZS16-PE Screw Clamp Terminal Block - Ground - Green/Yellow

  • Réf. fabricant 1SNK510150R0000
  • PART #511106
Type: TERMINAL BLOCK
Caractéristiques
  • Sub-function: 2 clamps, Screwless rail connection Improve the safety of installation in the event of a short-circuit by screw less rail contact: rail contact non operator dependent, performances above the requirements of iec 60947-7-2 terminal block standard, secured snap on or remove from the rail
Spécifications
  • Wire Size: Rigid: (1) 24 - 12 AWG (UL 1059), Flexible: (1) 24 - 12 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 12 AWG, Flexible With Insulated Ferrule: (1) 24 - 14 AWG
  • Spacing: 5.2 mm
  • Amperage Rating: 1920 A At 1 sec Short-Time Withstand
  • Color: Green/Yellow
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width)
  • Connection: Screw Clamp
  • Size: 10 mm Width X 62.6 mm Height X 48.8 mm Depth
  • Flammability: V0 (UL94)
  • Overvoltage Category: III
  • Impulse Withstand Voltage: 8 kV
  • Pollution Degree: 3
  • Operating Temperature: -5 To +40 deg C
  • Dielectric Test Voltage: 2200 V
  • Insulation: Polyamide
  • Screw Driver Size: 0.217 in. Flat
  • Gauge Type: A6-B6
  • Wire Strip Length: 0.531 in.
  • Tightening Torque: 15.93 in-lb
Infos techniques et normes

UL Listed, CSA, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires