Select Country and Language Canada / French
Changer de pays
1SNK516150R0000 | ABB

ABB | 1SNK516150R0000 | Zs35-PE Screw Clamp Terminal Block - Ground - Green/Yellow

  • Réf. fabricant 1SNK516150R0000
  • PART #511116
Type: TERMINAL BLOCK
Caractéristiques
  • Sub-function: 2 clamps, Screwless rail connection
  • Reliable electrical and mechanical contact with the rail that exceeds the requirements of IEC 60947-7-2 terminal block standard
Spécifications
  • Wire Size: Rigid: (1) 10 - 0 AWG (UL 1059), Flexible: (1) 10 - 0 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 12 AWG, Flexible With Insulated Ferrule: (1) 24 - 14 AWG
  • Spacing: 16 mm
  • Amperage Rating: 480 A At 1 sec Short-Time Withstand
  • Color: Green/Yellow
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width)
  • Connection: Screw Clamp
  • Size: 16 mm Width X 59 mm Height X 58 mm Depth
  • Flammability: V0 (UL94)
  • Overvoltage Category: III
  • Pollution Degree: 3
  • Operating Temperature: -5 To +40 deg C
  • Impulse Withstand Voltage: 8 kV
  • Tightening Torque: 23.5 in-lb (Flat Screw Clamp), 14.2 in-lb (Screw Rail Contact)
  • Wire Strip Length: 0.669 in.
  • Dielectric Test Voltage: 2200 V
  • Gauge Type: A9
  • Screw Driver Size: 0.256 in. (Flat) Screw Clamp, 0.217 in. Screw Rail Contact
  • Insulation: Polyamide
Infos techniques et normes

UL Listed, CSA, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires