Select Country and Language Canada / French
Changer de pays
1SNK908310R0000 | ABB

ABB | 1SNK908310R0000 | JB8-10 Jumper Bar - Orange, 8 mm 0.315 in spacing

  • Réf. fabricant 1SNK908310R0000
  • PART #489943
Rating: IP20
  • Use of 50 poles jumper bars or cut jumper bars is not allowed in explosive atmospheres
  • Jumper bar with cut extremities: when mounted on feed-through or ground terminal blocks, the circuit separator CS must be installed on the cut side
  • Jumper bar with cut poles: for alternated jumpering between terminal blocks
  • Sub-function: Screwless
  • Screwless mounting
  • Pre-cut poles for alternated jumpering between terminal blocks
  • Insulated
  • Positive locking

For Terminal Blocks

  • Spacing: 8 mm
  • Amperage Rating: 57 A
  • Voltage Rating: 1000 V
  • Color: Orange
  • Size: 8 mm Width X 77.6 mm Height X 27.8 mm Depth
  • Power Loss: 1.8 W
  • Operating Temperature: -5 To +40 deg C
  • Impulse Withstand Voltage: 6 kV
  • Insulation: Polyamide
  • Number Of Poles: 10
Infos techniques et normes

CB, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires