Select Country and Language Canada / French
Changer de pays
1SVR405612R7100 | ABB

ABB | 1SVR405612R7100 | Pluggable Relay, with LED, 3 C/O Contacts, 250V, 12A, 110 V AC Coil

  • Réf. fabricant 1SVR405612R7100
  • PART #536230
Type: RELAY
Description

Pluggable interface relays are used for digital signals. They are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems and the sensor/actu ator level. In contrast to electronic switching devices, pluggable interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.

Caractéristiques
  • Cadmium-free contact material
  • Width on socket: 27 mm
  • Suited for logical or standard sockets
  • Mechanical status indication
  • Integrated test button for manual actuation and locking of the output contacts (blue = DC, orange = AC)
  • Pluggable function modules: Reverse polarity protection/free wheeling diode, LED indication, RC element, overvoltage protection, time modules, logical or standard sockets
Applications

For Electrical Isolation, Amplification And Signal Matching Between The Electronic Controlling, E.G. PLC (Programmable Logic Controller), PC Or Field Bus Systems And The Sensor/Actuator Level

Spécifications
  • Coil: 110 V AC
  • Contact Configuration: 3 C/O (SPDT)
  • Contact Rating: 250 V, 10 A
  • Mounting: On Socket
  • Enclosure: IP40
  • Frequency Rating: 50/60 Hz
  • Resistance: Contact: Less Than Or Equal To 100 mOhm, Coil: 3450 Ohm At 20 deg C
  • Operating Cycles: MechaniGreater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles
  • Operating Temperature: -40 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 85 deg C
  • Maximum Switching Power: 2500 VA
  • Operating Current: AC-12 (Resistive): 10 A At30 V, AC-15 (Inductive): 1.5 A At 230 V
  • Maximum Switching Voltage: 250 V AC
  • Switching Current: 5 mA Minimum
  • Make Voltage: 88 V AC At 20 deg C
  • Contact Material: AgNi
  • Rated Power: 1.6 VA
  • Insulation Voltage: 250 V AC
  • Release Time: 8 msec
  • Output Circ1-12/14, 21-22/24, 31-32/34
  • Operating Voltage: 250 V
  • Response Time: 10 msec
  • Insulation Class: C250/B250
Infos techniques et normes

C/US UR E244330 Listed, CSA_226920, CCC, CE, GOST, RMRS, VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires