Select Country and Language Canada / French
Changer de pays
1SVR427024R0000 | ABB

ABB | 1SVR427024R0000 | DIN Mt Power Supply Input: 85-264V AC/110-350V DC Output 24V 5A

  • Réf. fabricant 1SVR427024R0000
  • PART #536899
Type: POWER SUPPLY
Caractéristiques
  • Rated output current 5 A
  • Open-circuit, overload and continuous short-circuit proof
  • Power reserve of up to 50%
  • High efficiency of typical 89%
  • Low power dissipation and low heating
  • Pluggable double connecting terminals
  • Integrated input fuse
  • Parallel operation for redundancy
  • LED for status indication
  • The primary switch mode power supply CP-C 24/5.0 has two voltage inputs. This enables the supply with AC or DC
  • Equipped with two generous capacitors, which ensure mains buffering of at least 100 usec
  • Used worldwide in high fluctuating networks and battery-powered plants due to their reliable construction, the devices can be used in very harsh industrial environments
  • The power reserve of up to 50% enables trouble-free starting of heavy loads, no that no oversized power supply is needed
Spécifications
  • Voltage Rating: Input: 85 - 264 V AC, 110 - 350 V DC, Output: 24 V DC
  • Amperage Rating: Input: 2.2 A At 110 V AC, 1.2 A At 240 V AC, Output: 5 A At Less Than Or Equal To 60 deg C
  • Wattage: 120 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: 4 low Acting
  • Material: Aluminum Enclosure Shell, Sheet Steel Cover
  • Efficiency: 89 %
  • Insulation: Rated Insulation Voltage Ui Between All Isolated Circuits: 300 V, Rated Impulse Withstand Voltage Uimp Between All Isolated Circuits: 4 kV, 1.2/50 usec, Powe-Frequency Withstand Voltage: 1.5/3 kV AC
  • Cable Size: Fine Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input), 26 - 14 AWG (Output)
  • Environmental Conditions: Operating Temperature: -25 To 70 deg C, Rated Load: 0 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat (IEC/EN 60068-2-3): 93 5 At 40 deg C, Without Condensation
  • Enclosure: IP20
  • Length: 135.5 mm
  • Width: 60 mm
  • Height: 130 mm
  • Power Failure Buffering Time: 100 msec
  • Discharge Current: Less Than 3.5 mA For PE
  • Rise Tiess Than 30 msec
  • Control Time: Less Than 1 msec
  • Wire Strip Length: 7 mm (Input), 8 mm (Output)
  • Finish: Zinc Coated Cover
  • Current Limiting At Short Circuit: 11 A
  • Tightening Torque: 0.4 N-m
  • Power Consumption: 135 W
  • Peak Output Current: Less Than Or To 7.25 A At Less Than Or Equal To 40 deg C
  • Inrush Current Limiting: Less Than Or Equal To 23 A
  • Current Consumption: 1.2 - 2.2 A At 110 - 240 V AC
  • Wire Size: Fine-Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input), 26 - 14 AWG (Outpu)
Infos techniques et normes

C/US UL 508 E174460, 1604 - E215666, C/US UR 60950 E196145 Listed, CE Certified, IEC/EN 61204, EN 50178, IEC/CISPR 22:EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires