Select Country and Language Canada / French
Changer de pays
1SVR427025R0000 | ABB

ABB | 1SVR427025R0000 | DIN Mt Power Supply Input: 85-264V AC/110-350V DC Output 24V 10A

  • Réf. fabricant 1SVR427025R0000
  • PART #536900
Type: POWER SUPPLY
Caractéristiques
  • Rated output current 10 A
  • Open-circuit, overload and continuous short-circuit proof
  • Power reserve of up to 20%
  • High efficiency of typical 89%
  • Low power dissipation and low heating
  • Pluggable double connecting terminals
  • Integrated input fuse
  • Parallel operation for redundancy
  • LED for status indication
  • The primary switch mode power supply CP-C 24/10.0 has two voltage inputs. This enables the supply with AC or DC
  • Equipped with two generous capacitors, which ensure mains buffering of at least 50 usec
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Spécifications
  • Voltage Rating: Input: 85 - 264 V AC/110 - 350 V DC, Output: 24 V DC
  • Amperage Rating: Input: 2.6 A At 110 V AC, 1.2 A At 240 V AC, Output: 10 A At Less Than Or Equal To 60 deg C
  • Wattage: 240 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: 6. Slow Acting
  • Material: Aluminium Enclosure Shell, Sheet Steel Cover
  • Efficiency: 89 %
  • Insulation: Rated Insulation Voltage Ui Between All Isolated Circuits: 300 V, Rated Impulse Withstand Voltage Uimp Between All Isolated Circuits: 4 kV, 1.2/50 usec, Pwer-Frequency Withstand Voltage: 1.5/3 kV AC
  • Cable Size: Fine Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input), 26 - 14 AWG (Output)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -25 To 70 deg C, Rated Load: 0 To 0 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat (IEC/EN 60068-2-3): 93 % At 40 deg C, Without Condensation
  • Width: 93.5 mm
  • Height: 130 mm
  • Peak Output Current: Less Than Or Equal To 12.25 A At Less Than Or Equal To 40 deg C
  • Inrush Current Liming: Less Than Or Equal To 33 A
  • Depth: 135.5 mm
  • Power Failure Buffering Time: 40 msec
  • Discharge Current: Towards PE: Less Than 3.5 mA
  • Control Time: Less Than 1 msec
  • Rise Time: Less Than 4 msec
  • Power Consumption: 269 W
  • Wire Strip Length: 7 mm (Inputmm (Output)
  • Current Limiting At Short Circuit: 19 A
  • Finish: Zinc Coated Cover
  • Tightening Torque: 0.4 N-m
Infos techniques et normes

C/US UL 508, 1604, 60950 Listed, CAN/CSA C22.2, CB Scheme, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires