Select Country and Language Canada / French
Changer de pays
1SVR427031R0000 | ABB

ABB | 1SVR427031R0000 | Power supply, DIN mount CP-E Range switch mode; 85-264 V AC / 90-375 V DC input, 24 V DC / 1.25 A output

  • Réf. fabricant 1SVR427031R0000
  • PART #536888
Type: POWER SUPPLY
Description

The CP-E range offers units with output voltages from 5 V DC to 48 V DC at output currents of 0.625 A to 20 A. The high thermal efficiency of up to 90%, corresponding to very low power and heat dissipation, allows operation without forced cooling. The fun

Caractéristiques
  • Output voltages 5 V, 12 V, 24 V, 48 V DC
  • Adjustable output voltages
  • Output currents 0.625 A / 0.75 A / 1.25 A / 2.5 A / 3 A / 5 A / 10 A / 20 A
  • Power range 15 W, 18 W, 30 W, 60 W, 120 W, 240 W, 480 W
  • High efficiency of up to 90 %
  • Low power dissipatiand low heating
Applications

Optimized for world-wide applications: the CP-E power supplies can be supplied within a wide range of AC or DC voltage. The CP-E range types feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the application.

Spécifications
  • Voltage Rating: Input: 85 - 264 V AC/90 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 560 mA At 115 V AC, 330 mA At 230 V AC, Output: 1.25 A At Less Than Or Equal To 60 deg C
  • Wattage: 30 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: At 250 V AC Slow Acting
  • Material: Plastic Housing
  • Efficiency: 86 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input/Output)
  • Encure: IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH, Without Condensation
  • Width: 40.5 mm
  • Height: 90 mm
  • Depth: 114 mm
  • Control Time: Less Tha msec
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Power Failure Buffering Time: 20 msec At 115 V AC, 30 msec At 230 V AC
  • Tightening Torque: 0.6 N-m
  • Capacitive Load: 3500 uF
  • Wire Strip Length: 6 mm
  • Inrush Current Limiting: 20 A At 115C, 40 A At 230 V AC
  • Rise Time: 150 msec At Rated Load, 500 msec With 3500 uF
  • Power Consumption: 36.7 W
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires