Select Country and Language Canada / French
Changer de pays
1SVR427035R1000 | ABB

ABB | 1SVR427035R1000 | DIN Mount Power Supply 90-264V AC/210-375V DC Input 12V DC/10A Output

  • Réf. fabricant 1SVR427035R1000
  • PART #536886
Type: POWER SUPPLY
Caractéristiques
  • Output voltage adjustable via front-face rotary potentiometer
  • Adjust Rated output current 10 A
  • Typical efficiency of 84%
  • Low power dissipation and low heating
  • Free convection cooling (no forced cooling with ventilators)
  • Ambient temperature range dur operation Minus 35 - 70 deg C
  • Open-circuit, overload and short-circuit stable
  • Integrated input fuse
  • LEDs for status indication
  • The primary switch mode power supply offers two voltage input ranges. This enables the supply with AC or DC
  • Equipped witho generous capacitors, which ensure mains buffering of at least 30 usec (At 230 V AC)
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Spécifications
  • Voltage Rating: Input: 90 - 132/180 - 264 V AC/210 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 2.2 A At 115 V AC, 0.83 A At 230 V AC, Output: 10 A At Less Than Or Equal To 60 deg C
  • Wattage: 120 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuseting: 3.15 A At 250 V AC Slow Acting
  • Material: Metal Housing
  • Efficiency: 84 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Input/Output), Fine Strandithout Wire End Ferrule And Rigid: 24 - 10 AWG (Input/Output)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -35 To 70 deg C, Rated Load: -35 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH, Without CondensationÔWidth: 63.2 mm
  • Height: 123.6 mm
  • Depth: 123.6 mm
  • Power Failure Buffering Time: 25 msec At 115 V AC, 30 msec At 230 V AC
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Control Time: Less Than 2 msec
  • Rise Time: 150 msec At Rated Load, 500 With 7000 uF
  • Tightening Torque: 0.62 - 1 N-m
  • Capacitive Load: 7000 uF
  • Inrush Current Limiting: 24 A At 115 V AC, 48 A At 230 V AC
  • Wire Strip Length: 8 mm
  • Power Consumption: 143 W
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires