Select Country and Language Canada / French
Changer de pays
1SVR427036R0000 | ABB

ABB | 1SVR427036R0000 | Power supply, DIN mount CP-E Range switch mode; 90-264 V AC / 120-375 V DC input, 24 V DC / 20 A output

  • Réf. fabricant 1SVR427036R0000
  • PART #536891
Type: POWER SUPPLY
Description

The CP-E range offers units with output voltages from 5 V DC to 48 V DC at output currents of 0.625 A to 20 A. The high thermal efficiency of up to 90%, corresponding to very low power and heat dissipation, allows operation without forced cooling. The fun

Caractéristiques
  • Output voltages 5 V, 12 V, 24 V, 48 V DC
  • Adjustable output voltages
  • Output currents 0.625 A / 0.75 A / 1.25 A / 2.5 A / 3 A / 5 A / 10 A / 20 A
  • Power range 15 W, 18 W, 30 W, 60 W, 120 W, 240 W, 480 W
  • High efficiency of up to 90 %
  • Low power dissipation and
Applications

Optimized for world-wide applications: the CP-E power supplies can be supplied within a wide range of AC or DC voltage. The CP-E range types feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the application.

Spécifications
  • Voltage Rating: Input: 90 - 264 V AC/210 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 4.9 A At 115 V AC, 2.5 A At 230 V AC, Output: 20 A At Less Than Or Equal To 60 deg C
  • Wattage: 480 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: 10At 250 V AC Slow Acting
  • Material: Metal Housing
  • Efficiency: 89 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Input/Output), Fine Strand Without Wirend Ferrule And Rigid: 24 - 10 AWG (Input/Output)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 55 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH, Without Condensation
  • Width: 175 m
  • Height: 123.6 mm
  • Depth: 123.6 mm
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Power Failure Buffering Time: 25 msec At 115 V AC, 30 msec At 230 V AC
  • Control Time: Less Than 2 mWire Strip Length: 8 mm
  • Tightening Torque: 0.62 - 1 N-m
  • Inrush Current Limiting: 25 A At 115 V AC, 50 A At 230 V AC
  • Power Consumption: 539 W
  • Capacitive Load: 7000 uF
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires