Select Country and Language Canada / French
Changer de pays
1SVR427043R1200 | ABB

ABB | 1SVR427043R1200 | DIN Rail Power Supply Input: 90-264V AC/120-375 V DC Out: 12 V DC/ 2.1 A

  • Réf. fabricant 1SVR427043R1200
  • PART #536873
Rating: IP20
Type: POWER SUPPLY
Caractéristiques
  • Rated output current 2.1 A
  • Efficiency of typical 82%
  • Low power dissipation and low heating
  • Free convection cooling (no forced cooling with ventilators)
  • Ambient temperature range during operation Minus 40 - 70 deg C
  • Open-circuit, overload and short-circuit stable
  • Integrated input fuse U/I characteristic (fold-forward behaviour at overload - no switch-off)
  • LEDs for status indication
  • Structural form ideal for installation in distribution panels
  • Light-grey enclosure in RAL 7035
  • The primary switch mode power supply offers two voltage input ranges. This enables the supply with AC or DC
  • Equipped with two generous capacitors, which ensure mains buffering of at least 30 usec
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Spécifications
  • Voltage Rating: Input: 90 - 264 V AC/120 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 502 mA At 115 V AC, 277 mA At 230 V AC, Output: 2.1 A At Less Than Or Equal To 60 deg C
  • Wattage: 30 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: At 250 V AC Slow Acting
  • Material: Plastic Housing
  • Efficiency: 82 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 14 AWG (Input/Output), Rigid: 24 - 12 AWG (Input/Output)
  • EnclosurIP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat, Cyclic: (4) 24 HR Cycles, 40 deg C, 95 % RH
  • Width: 53 mm
  • Height: 91 mm
  • Current Limiting At Short Circt: 5.9 A
  • Control Time: Less Than 1 msec
  • Power Failure Buffering Time: 30 msec
  • Rise Time: 1 msec
  • Tightening Torque: 0.7 N-m
  • Inrush Current Limiting: 50 A
  • Wire Strip Length: 7 mm
  • Depth: 57.5 mm
  • Power Consumption: 31.14 W At 110 V AC, 31.2 W At 230
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires