Select Country and Language Canada / French
Changer de pays
1SVR427054R0000 | ABB

ABB | 1SVR427054R0000 | DIN Pwr Supply 3Ph In 340-575V AC / 480-820 V DC 24 V DC / 5A Out

  • Réf. fabricant 1SVR427054R0000
  • PART #536902
Type: POWER SUPPLY
Caractéristiques
  • Rated output current 5 A
  • Efficiency of typical 89%
  • Low power dissipation and low heating
  • Free convection cooling (no forced cooling with ventilators)
  • Ambient temperature range during operation Minus 40 - 70 deg C
  • Open-circuit, overload and short-cirt stable
  • Integrated input fuse U/I characteristic (fold-forward behaviour at overload - no switch-off)
  • LEDs for status indication
  • Structural form ideal for installation in distribution panels
  • Light-grey enclosure in RAL 7035
  • The primary switch mode er supply offers a three-phase supply voltage range of 3 X 400-500 V AC
  • A two-phase power supply is also possible and it can also be supplied by 480-820 V DC
  • Equipped with two generous capacitors, which ensure mains buffering of at least 20 usec
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Spécifications
  • Voltage Rating: Input: 340 - 575 V AC/480 - 820 V DC, Output: 24 V DC
  • Amperage Rating: Input: 0.36 A, Output: 5 A At Less Than Or Equal To 60 deg C
  • Wattage: 120 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 3 PH
  • Fuse Rating: 2 A At 600 V AC/Phase
  • Material:al Housing
  • Efficiency: 89 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC, Output/PE - 0.5 kV AC, 0.71 K V DC, Signalling Contact/PE - 0.5 kV DC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Input/utput/Signaling), Fine Strand Without Wire End Ferrule And Rigid: 24 - 10 AWG (Input/Output/Signaling)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat, Cyclic: 95 %, Without Condensation
  • Width: 74 mm
  • Height: 131 mm
  • Depth: 119 mm
  • Rise Time: 150 msec At Rated Load, 500 msec With 3500 uF
  • Control Time: Less Than 2 msec
  • Discharge Current: Input/Output: 0.25 mA, Towards PE: 3.5 mA
  • Power Failuffering Time: 20 msec
  • Capacitive Load: 3500 uF
  • Power Consumption: 135 W
  • Inrush Current Limiting: 10 A
  • Wire Strip Length: 8 mm
  • Tightening Torque: 0.6 N-m
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires