Select Country and Language Canada / French
Changer de pays
1SVR427056R0000 | ABB

ABB | 1SVR427056R0000 | 3-phase DIN power supply, CP-T Range switch mode; 340-575 V AC / 480-820 V DC input, 24 V DC / 20 A output

  • Réf. fabricant 1SVR427056R0000
  • PART #536904
Type: POWER SUPPLY
Description

The CP-T range of three-phase power supply units is the youngest member of ABB's power supply family. In terms of design and functionality, the new range perfectly supplements the existing products and extends the range appropriately. The devices can b e s

Caractéristiques
  • Rated output voltages 24 V, 48 V DC
  • Output voltage adjustable via front-face rotary potentiometer "OUTPUT Adjust"
  • Rated output currents 5 A, 10 A, 20 A, 40 A
  • Rated output powers 120 W, 240 W, 480 W, 960 W
  • Three-phase or two-phase operation (see derating n
Applications

Wide range input optimized for world-wide applications: the CP-T power supplies can be used in 340 - 575 V AC or 480 - 820 V DC supply systems. The CP-T range feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the app

Spécifications
  • Voltage Rating: Input: 340 - 575 V AC/480 - 820 V DC, Output: 24 V DC
  • Amperage Rating: Input: 1.1 A, Output: 20 A At Less Than Or Equal To 60 deg C
  • Wattage: 480 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 3 PH
  • Fuse Rating: T3.15 A At 500 V AC/Phase
  • Mater Metal Housing
  • Efficiency: 90 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC, Output/PE - 0.5 kV AC, 0.71 kV DC, Signalling Contact/PE - 0.5 kV DC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Inpt/Output/Signaling), Fine Strand Without Wire End Ferrule And Rigid: 24 - 10 AWG (Input/Output/Signaling)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -30 To 70 deg C, Rated Load: -30 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat, Cyclic: 95 %, Without Condensation
  • Width: 150 mm
  • Height: 131 mm
  • Depth: 119 mm
  • Power Failure Buffering Time: 20 msec
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Control Time: Less Than 2 msec
  • Discharge Current: Input/Outp.25 mA, Towards PE: 3.5 mA
  • Inrush Current Limiting: 20 A
  • Capacitive Load: 7000 uF
  • Tightening Torque: 0.6 N-m
  • Power Consumption: 538 W
  • Wire Strip Length: 8 mm
Infos techniques et normes

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires