Select Country and Language Canada / French
Changer de pays
1TG2-1500-BG1 | NETSCOUT

NETSCOUT | 1TG2-1500-BG1 | OneTouch AT Network Assistant & AirCheck G2 promotional bundle

  • Réf. fabricant 1TG2-1500-BG1
  • PART #802855
Type: ETHERNET LAN TESTER
Description

The core of this kit contains one 1TG2-1500 handheld tester for Ethernet and one AirCheck G2 for Wi-Fi networks, each capable of the one-button AutoTest that mimics the end-user experience to validate and troubleshoot various aspects of the network: s witch or AP connectivity, service and application link performance, network discovery reveals device attributes and health. The 1TG2-1500 has dual copper and fiber ports for inline packet capture and VoIP monitoring. The companion cloud service facilit ates zero-touch upload of test results to track progress of project and troubleshooting. Both testers can be fully remote controlled supporting collaborative troubleshooting between off-site engineers and on-site technicians. In addition to the 1TG2-15 00 and AirCheck G2 tools, all the accessories of each tool are included in this kit: 1TG2-1500 OneTouch AT G2 Ethernet Tester---10/100/1000 Mbps copper/fiber test module, Two 1G SX SFP fiber transceivers, SD card, Frame carry strap, Hand strap, AC adap ter and line cord, USB flash drive, WireView #1-6, RJ45 patch cable and coupler, Carrying case, Getting Started Guide, and Resource CD with users manual; AirCheck G2 Wireless Tester---Soft case, AC charger, USB cable, Quick Start Guide.

Caractéristiques
  • Limited time offer: Get both 1TG2-1500 and AirCheck G2 for the price of a 1TG2-1500
  • Wired and Wi-Fi testing: 1TG2-1500 supports 10/100/1000Mbps Copper and Fiber Ethernet networks, and the AirCheck G2 supports Wi-Fi networks up to 802.11ac
  • Standardize: Network engineer can pre-program AutoTest profiles for field technician to choose that automatically run a suite of tests with the press of a button, enabling identification of the most common problems in about a minute
  • Visibility: Switched Ethernet an d Wi-Fi discovery as well as analysis provides visibility and documentation into connected devices, key device properties and problems
  • Collaborative: Engineer can take full remote control of the tester to collaborate with on-site technician and speed i solation of issues
  • VoIP ready: 1TG2-1500 troubleshoots desktop SIP/SCCP based VoIP problems in real-time with inline call monitoring, logging and scoring
  • Capture friendly: 1TG2-1500 capture packets inline between client device and the network streamlines collaboration and avoids the need for SPAN port or TAP.
  • Centralized Management: The Link-Live.com cloud portal offers visibility to all of test results and project progress from both tools. Test results can be organized by project and recalled as ba seline.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires