Select Country and Language Canada / French
Changer de pays
1TG2-3000-BG1 | NETSCOUT

NETSCOUT | 1TG2-3000-BG1 | OneTouch AT Wi-Fi and Wired Network Assistant Buy-one-get-one-free Promotion

  • Réf. fabricant 1TG2-3000-BG1
  • PART #802854
Type: WIRELESS LAN TESTER
Description

Two 1TG2-3000 for the price of one. The testers troubleshoot & validate Ethernet and Wi-Fi networks connectivity, path and application performance. The one-button AutoTest mimics the end-user experience and identifies the root cause of common problems in minutes, or proves that the network is not to blame. End-to-end wired and Wi-Fi performance tests validate SLA compliance and ensure infrastructure readiness for application delivery. Automated discovery reveals device location, key attributes, conn ection paths and problems. Dual copper and fiber optic ports simplify inline packet capture and VoIP monitoring. The companion cloud service facilitates zero-touch upload of test results and full remote control of tester. In addition to getting two 1TG 2-3000 tools for the price of one, all the accessories x 2 are included in this kit: 2 x 10/100/1000 Mbps copper/fiber and 802.11a/b/g/n/ac test module, 2 x Versiv platform, 2 x two 1G SX SFP fiber transceivers, 2 x external directional antenna with mo unting clip, 2 x SD card, 2 x frame carry strap, 2 x hand strap, 2 x AC adapter and line cord, 2 x USB flash drive, 2 x WireView #1-6, 2 x RJ45 patch cable and coupler, 2 x carrying case, 2 x getting started guide, and 2 x resource CD with users manual .

Caractéristiques
  • Limited time offer: Get two testers for the price of one
  • All-in-one: A handheld tester combining infrastructure, network service and end-to-end path performance test in one tool
  • Versatile: The OneTouch AT has a modular design: select the G2 module that has dual 10/100/1G copper/fiber Ethernet test ports and 802.11a/b/g/n/ac Wi-Fi radio, or the 10G module that has 100M/1/10G copper and fiber Ethernet test ports.
  • Standardize: Network engineer can pre-program AutoTest profiles for field technician to c hoose that automatically runs a suite of tests with the press of a button, enabling identification of the most common problems in about a minute
  • Authoritative: Measure end-to-end path performance prior and after the deployment of new services or networ k infrastructure to assess network readiness and post deployment to prove SLA compliance
  • Visibility: Switched Ethernet and Wi-Fi discovery plus analysis provides visibility and documentation into connected devices, key device properties and problems
  • Collaborative: Engineer can take full remote control of the OneTouch to collaborate with on-site technician and speed isolation of issues
  • VoIP ready: The G2 Module troubleshoots desktop SIP/SCCP based VoIP problems in real-time with inline call monitorin g, logging and scoring
  • Capture friendly: Wired or Wi-Fi packet capture streamlines collaboration and escalation of the most complex issue. Capture wireline traffic using the G2 Module's inline capture feature avoiding the need for SPAN port or TAP.
  • Centralized Management: The Link-Live.com cloud portal offers visibility to all of the test results and project progress from any NetScout portable tools, LinkSprinter, LinkRunner AT, AirCheck and OneTouch AT, when the tester is dispatched for troubleshoo ting or validating network installation or change projects. Test results can be organized by project and recalled as baseline. User can also remote control OneTouch AT from the cloud and remotely update software of all OneTouch AT units claimed by thei r organization.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires