Select Country and Language Canada / French
Changer de pays
2-604771-9 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-604771-9 | AMP-TY Nylon Cable Ties, 18 lbs (80.1 N) Min. Tensile Strength, 0.79 in (19.1 mm) Max. Bundle Diameter, L 4 in (103.0 mm) x W 0.096 in (2.44 mm) x T 0.037 in (0.94 mm), 1000 per pack, Natural (translucent white)

  • Réf. fabricant 2-604771-9
  • PART #331725
RoHS Compliant: NOT DECLARED
Type: CABLES TIES AND ACCESSORIES