Select Country and Language Canada / French
Changer de pays
2 IN CTR SUPT BLE | B-LINE

B-LINE | 2 IN CTR SUPT BLE | Flextray Center Support for 2" Wide Flextray, Black, Hardware sold separately

  • Réf. fabricant 2 IN CTR SUPT BLE
  • PART #206656
Components: HARDWARE
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Caractéristiques
  • For use with 2" (50mm) tray widths only
  • Accepts 1/4" threaded rod
  • Finish: BLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires