Select Country and Language Canada / French
Changer de pays
2004PGGMN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2004PGGMN | iCLASS Contactless Smart Card, 13.56 MHz, Standard PVC, 32K (16K/16+16K/1), Programmed iCLASS, Front-Plain White with Gloss Finish, Back-Plain White with Gloss Finish, Sequential Matching Internal/External (Inkjetted), No Slot Punch

  • Réf. fabricant 2004PGGMN
  • PART #384733
Caractéristiques
  • Proven, reliable technology - offers extremely consistent read range. Unaffected by body shielding or variable environmental conditions
  • Thin: can be carried with credit cards in a wallet or purse, use with a strap and clip as a photo ID badge
  • Long life: passive, no-battery design allows for an estimated minimum 100000 reads
  • Durability: strong, flexible and resistant to cracking and breaking
  • 13.56 MHz read/write contactless smart card technology provides high-speed, reliable communications with high data integrity
  • iCLASS technology ensures high security with mutual authentication, encrypted data transfer, and 64-bit diversified keys for read/write capabilities
  • Any existing HID format can be factory or field programmed into the secure HID access control application area
  • Available in 2k Bit (256 Byte), 16k Bit (2K Byte) or 32k Bit (4K Byte) configurations
  • Meets ISO standards for thickness for use with all direct image and thermal transfer printers
  • Add a magnetic stripe, barcode, anti-counterfeiting, or photo ID
  • Sufficient read/write memory to store multiple biometric templates
  • 32K available with 16K memory configured in either 2 or 16 application areas, plus an additional 16K user configurable memory
  • Multiple securely separated files enable numerous applications, including the HID standard access control application, and support future growth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires