Select Country and Language Canada / French
Changer de pays
200FM | CORNING

CORNING | 200FM | 200x Fiber Optic Microscope with coaxial and oblique illumination, batteries, universal 2.5 mm adapter, manual and case

  • Réf. fabricant 200FM
  • PART #352625
Connector Type: UNIVERSAL
Type: MICROSCOPES
Description

The Corning Cable Systems handheld microscope makes connector end-face inspection easy and convenient with immediate visual feedback to increase connector-polishing productivity during installation. Also ideal for troubleshooting contamination issues, the small size and rugged construction make this microscope excellent for field use. Each comes with a soft carrying case and a universal 2.5 mm adapter for viewing most common connectors. The microscope has a built-in laser safety filter that provides a high level of attenuation at the most common laser wavelengths in case of accidental viewing of an active fiber.

Spécifications
  • Product Type (FOJP): Accessories
  • Temperature - Operation (Metric): -18 C to 50 C
  • Temperature - Operation (US): 0 F to 122 F
  • Temperature - Storage (Metric): -40 C to 60 C
  • Temperature - Storage (US): -40 F to 140 F
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires