Select Country and Language Canada / French
Changer de pays
200GX | GREENLEE

GREENLEE | 200GX | Amplifier, Ind 200Gx

  • Réf. fabricant 200GX
  • PART #240790
Speaker: YES
Type: TONE & LOOP CURRENT
Caractéristiques
  • Used in conjunction with any tone generator, Tone Probe Amplifiers permit wire and cable identification without having to make direct metallic contact with the conductor
  • All models feature a powerful speaker for noisy environments, recessed on/off button control and high gain for accurate wire identification in congested cable bundles and equipment rooms
  • The 200B-G also includes adjustable volume control for precise identification
  • The 200GX also includes anLED for visual signal strength indication andrecessed telephone test set connectors
  • The 200EP-G also includes a headset jack (audio shock protected) and an LED Flashlightfor working safely behind furniture, inside racks or in dimlighting conditions
Spécifications
  • Application: Used In Conjunction With Any Tone Generator
  • Includes: An LED For Visual Signal Strength Indication And Recessed Telephone Test Set Connectors
  • Type: Standard
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires