Select Country and Language Canada / French
Changer de pays
201LS1 | HONEYWELL

HONEYWELL | 201LS1 | Medium-Duty Limit Switch: Side Rotary With 1.5" Fixed Length Lever; Steel Roller; 1NC 1NO DPDT Snap Action, Double Break; 0.5in - 14NPT Conduit; Compact/Non-Plug-In

  • Réf. fabricant 201LS1
  • PART #201LS1
Rating: IP67
Type: MISCELLANEOUS
Description

MICRO SWITCH 200LS General Purpose Limit Switch, small size and universal mounting footprint may allow for use in constricted spaces. With a 10 A electrical rating, the LS Series provides dependable and consistent switching, giving the end users contro l of two circuits in one switch. Its construction is oil-tight, water-tight and dust tight, and includes Plug-in die-cast housing. Side Rotary with 1.5" Fixed Length Lever and Steel Roller.

Caractéristiques
  • Along with industry standard mounting dimensions, the LS Series compact design
  • allows installation in applications under space constraint while still providing reliable
  • switching performance
  • Two Circuit Double Break Contacts
  • With an AC15, A300 or 10 electrical rating, the LS Series provides dependable
  • and consistent switching, giving the end users control of two circuits in one switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires