Select Country and Language Canada / French
Changer de pays
202010J | PLATINUM TOOLS INC

PLATINUM TOOLS INC | 202010J | EZ-RJ45 Cat 6+ Connector

  • Réf. fabricant 202010J
  • PART #387791
RoHS Compliant: YES
Type: MOD PLUG-RJ45
Description

Combines the performance advantage exclusive to the EZ-RJ45 design with the performance advantage inherent to shielded products to provide an unparalleled solution for the market. In applications where NEXT, FEXT and AXT are an issue, using shielded pr oducts can be the solution. This connector is designed to work on both Cat5e and Cat6 cables, solid or stranded.

Caractéristiques
  • Through holes allow pairs to pass through the front of the connector for faster terminations
  • EZ to verify wiring sequence
  • More reliable and higher performance
  • Works with solid or stranded wire - separate connectors are not required reducing inventory nd
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires