Select Country and Language Canada / French
Changer de pays
2030 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 2030 | Raised Floor Large Surface Mount Brush Grommet

  • Réf. fabricant 2030
  • PART #695104
Description

Designed to seal a variety of existing raised floor tile cutouts and allow flexibility of removing tiles without capturing cables. Based on measurements at multiple data centers, on average 60% of valuable conditioned air is not reaching the air intake of IT equipment due to unsealed floor openings. This lost air, known as bypass airflow, contributes to IT equipment hotspots, cooling unit inefficiencies, and increasing infrastructure costs. KoldLok products specifically address bypass airflow and it s detrimental effects on data center cooling.