Select Country and Language Canada / French
Changer de pays
20322155 | ORTRONICS

ORTRONICS | 20322155 | Colored Designation Shutters protect while marking jack Data (package of 100)

  • Réf. fabricant 20322155
  • PART #182814
Type: LABELS
Description

Ortronics Colored Designation Shutters are for use on TracJack, Series II and Mini-Mod modules and for icon compatible panel ports. Shutters snap into icon openings to label jack-port application. These spring loaded shutters protect unoccupied jacks from contamination and moisture and flip up when you need to use the port. (Package of 100)

Caractéristiques
  • Snap mount into icon holes
  • Spring-loaded shutter design
  • Supported by a variety of color choices