Select Country and Language Canada / French
Changer de pays
205-8T | ELECTRO-VOICE

ELECTRO-VOICE | 205-8T | 10 W 4 in. Utility Ceiling Speaker with 8 W 70.7 V Transformer (8-, 4-, 2- and 1 W Taps)

  • Réf. fabricant 205-8T
  • PART #709082
Type: SPEAKER
Description

The 205 is a high quality 4-inch, full-range loudspeaker for distributed sound systems. An acoustically transparent dome encloses a small, centrally mounted free-edge cone which is used to improve high-frequency dispersion. The 205 is suitable for use in applications requiring highly intelligible speech or smooth musical reproduction.

The 205-8T includes an 8 watt transformer, allowing connection to 70.7/100- volt line, with taps of 1 to 8 watts.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires