Select Country and Language Canada / French
Changer de pays

ORTRONICS | 205KAN9GA-MM | LC Field Terminating Anaerobic Connectors, Multimode, 900 micron buffer, individual pack

  • Réf. fabricant 205KAN9GA-MM
  • PART #352777
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: YES

OptiMo quick-cure, anaerobic epoxy field-installable connectors speed installation time. Strip the fiber, inject the adhesive into the connector, insert and scribe the fiber, then polish the connector end face to perfection for a high performance termination.

  • Simple design: Allows for lower unit costs. Advanced engineering helps us ensure long life and saves replacement costs.
  • No capital equipment: There is no need for curing ovens, UV light sources, or expensive polishing machines. It is possible to terminate anywhere without worrying about power sources or charging batteries.
  • Fast application: Terminate fibers in about two minutes following the easy installation instructions, saving on installation time.
  • Precision ceramic ferrule: Provides durability, temperature stability and scratch resistance.
  • Single-mode or multimode: Simplistic offering reduces confusion with a one style connector that covers all multimode applications to include 62.5 micron, standard 50 micron, or laser optimized 50 micron for 10 Gigabit transmission, and single-mode.
  • Pre-radius LC: Minimal polishing and consistent end-face geometry resulting in more consistent optical performance.
  • Reliable performance: Secure the installation of fiber using an adhesive and primer for a secure, worry-free termination.
  • Minimal tools: A compact and economical tool kit contains all the common tools necessary to complete the termination.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires