Select Country and Language Canada / French
Changer de pays
2080HPMSMV | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2080HPMSMV | Clamshell Smart Card, Programmed, 3.37" Width x 2.125" Height x 0.03" Thk, -40 to 160 Deg F, Vertical Slot Punch, Strong, Flexible PVC, Plain White Vinyl, Matte

  • Réf. fabricant 2080HPMSMV
  • PART #565767
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: MAGNETIC STRIPE CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Description

Must be a reseller to purchase this product

Caractéristiques
  • 13.56 MHZ Read/Write Contactless Smart Card Technology with Mutual Authentication Provides High-Speed, Reliable Communications with High Data Integrity
  • Provides a Cost Effective Way to Improve the Security of Your Access Control Installation
  • Available in 2K Bit (256 Byte), Two Application are a Configuration Only
  • Provides the HID Standard Access Control Application are a and One Other Application are a for User Customization
  • ICLASS Technology Ensures High Security with Mutual Authentication, Encrypted Data Transfer, and 64-Bit Diversified Keys for Read/Write Capabilities
  • Any Existing HID Format Can be Factory or Field Programmed into the Secure HID Access Control Application Area
  • Meets ISO 15693 Standard for Contactless Smart Card Communications
Infos techniques et normes

ISO 15693

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires