Select Country and Language Canada / French
Changer de pays
210-001 | GAI-TRONICS

GAI-TRONICS | 210-001 | ADA, Corridor Telephone, Analog, Stainless Steel Construction, Braille Keypad and Tamper-resistant Hardware

  • Réf. fabricant 210-001
  • PART #517886
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 210-001 Corridor Telephone offers standard line-powered telephone operation in a rugged, stainless steel package. Its volume-control handset includes a 29 in., swivel armored cord and the microphone and earpiece are nonaccessible. The 210-0 01 is ideally suited for installation in any area requiring the Americans With Disabilities Act maximum protrusion depth of 4 inches (corridors, hallways, passageways, etc.). The unit's rear mounting plate provides telephone line access, eliminating vi sibility of, or access to the cabling. Additionally, the corridor telephone is secured with tamper-resistant hardware to prevent vandalism. Also provides an isolated, dry-contact closure output while the handset is off-hook and connected to the telepho ne line.

Caractéristiques
  • Wall-mount Design for Indoor Use
  • Standard Telephone Operation
  • Braille, Chrome-plated Keypad
  • Brushed Stainless Steel Housing
  • Volume-control Handset with 29-inch Swivel Armored Cord
  • Ringer with Loudness Control
  • Less than 3/12-inch Depth
  • Dry Contactut
  • UL/CSA 60950/60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant for Corridor Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires