Select Country and Language Canada / French
Changer de pays
2100B-50 | CIRCA TELECOM

CIRCA TELECOM | 2100B-50 | 50 Pair BIX Connector - With Cover/No Splice Chamber

  • Réf. fabricant 2100B-50
  • PART #551409
Type: TERMINAL BLOCKS
Description

These 16- gauge steel, powder epoxy Building Entrance Terminals are designed to provide electrical protection in areas served by exposed outside plant cables. They feature multiple design and connection options and are intended for indoor use only. Built to meet the needs of today's outside plant cable terminations and exceed the requirements set forth in the Underwriters Laboratory's UL497 Primary Protection Codes.

Caractéristiques
  • 16 AWG steel powder coated
  • Cost effective protection
  • Variety of pair count options
  • Multiple input/output terminations
  • BIX units accommodates the QTBIX22A test shoe
  • Stackable to accommodate future expansion
  • Wall and frame mountable options availableernal ground connectors accept 6-14 AWG ground wire
  • Accommodates industry standard 5 PIN protection modules (ordered separately)
  • Built in 26-gauge (28-gauge in Canada) Fuse Link eliminates any need for additional fuse splice
  • Gold plated 5 PIN protecto sockets provide superior electrical performance and eliminate noise problems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires