Select Country and Language Canada / French
Changer de pays
2107A-G | INTERLOGIX

INTERLOGIX | 2107A-G | Magnapull Heavy Duty Magnetic Pull-Apart Cord, SPDT, Grey, Protect Boats, Trailers and Heavy Equipment. Durable, Heavy Gauge Construction. 3 ft. Stainless Steel Armored Cable. Single Pole-Double Throw

  • Réf. fabricant 2107A-G
  • PART #384840
Color: STAINLESS STEEL
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 3.44"
Input Power: 30 VAC/DC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Switch Type: SINGLE-POLE, DOUBLE THROW
Width - Inches: .75" DIAMETER
Description

The 2100 is a low voltage position sensor that secures almost any loose item. It is often used for boats, trailers and other heavy equipment. It has durable, heavy gauge construction for long life.

Must be a reseller to purchase this product

Caractéristiques
  • Protect boats, trailers, barbecues, heavy equipment
  • Secures almost any loose item
  • Surface or recessed models
  • Positive magetic retention reduces false alarms
  • Reed-actuated for high reliability
  • Durable, heavy gauge construction for long life
  • Mounting hardware included.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires