Select Country and Language Canada / French
Changer de pays
2127/01 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | 2127/01 | OMK-34P Enterprise Plus-Multimode Test Kit, Complete Test Kit for Loss Testing at 850/1300 nm on Multimode Fibers

  • Réf. fabricant 2127/01
  • PART #441818
Type: TESTKIT
Description

The OMK-34P is a dual-wavelength optical test kit with a single-port LED source (OLS-34) and a power meter with a universal push/pull adapter (UPP) interface (OLP-34) for power and loss measurement in single-mode and multimode LAN/WAN and Enterprise.

Caractéristiques
  • Auto-wavelength and TWINtest features for saving test time and error-free testing
  • Permanent reference power level storage
  • Fast download results using the USB port
Infos techniques et normes

both