Select Country and Language Canada / French
Changer de pays
2130BCGMNM-16011 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2130BCGMNM-16011 | Unlisted Contact/Contactless, Credentials, Cards, COMPOSITE ICLASS 2K/2, AXALTO PAYFLEX S 1K, EMBEDDABLE, F-GLOSS, B-GLOSS, MATCHING, NO SLOT, MATCH 125K #

  • Réf. fabricant 2130BCGMNM-16011
  • PART #573778
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 125 KHZ
Memory: 2K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • 13.56 MHz read/write contactless smart card and 125 kHz proximity technology provides high-speed, reliable communications with high data integrity
  • iCLASS technology ensures high security with mutual authentication, encrypted data transfer, and 64-bit diversified keys for read/write capabilities
  • Any existing HID format can be factory or field programmed into the secure HID access control application area
  • Designed to be embedded with a contact smart chip module of your choice
  • A single multi-technology card can be used for multiple applications
  • Add a magnetic stripe, barcode, anti-counterfeiting, or photo ID
  • Provides the HID standard access control application area and one other application area for user customization
  • Provides a cost effective way to improve the security of your access control installation
  • Read/write functionality for multi-functional memory applications
  • Proven, reliable technology - offers extremely consistent read range. Unaffected by body shielding or variable environmental conditions
  • Thin - can be carried with credit cards in a wallet or purse. Use with a strap and clip as a photo ID badge
  • Photo ID compatible - print directly to the card with a direct image or thermal transfer printer. Slot punch vertically for easy use
  • Long life - passive, no-battery design allows for an estimated 100,000 reads
  • Durability - strong, flexible, and resistant to cracking and breaking
  • Options: magnetic stripe, external card numbering (inkjet or laser engraving), vertical slot punch, custom artwork (text or graphics). Note: custom graphics may increase overall card thickness, Contact Smart Chip Module. The Embeddable iCLASS card can be purchased: Ready to be embedded with the contact smart chip module of your choice, With the contact smart chip module already embedded. Note: optional contact smart chip module memory requirement is dependent on operating system and application chosen
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires