Select Country and Language Canada / French
Changer de pays
2137113E | GENERAL CABLE

GENERAL CABLE | 2137113E | 24-4P UTP-CMX Solid Bare Copper CAT 5E PO/FRPVC I/O GRD ART 800 TYPE 600 FT Boxes IVORY

  • Réf. fabricant 2137113E
  • PART #CMX-00424PAH-5E-01
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: IVORY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: CROSS CONNECT
Description

GenSpeed 5000 Category 5e Residential CMX Outdoor-CMR Cable, Standards-Compliant

Caractéristiques
  • Features: And Benefits
  • CMX rating allows the cable to be
  • exposed to temperature variations
  • for short distances from the Network
  • Interface Device on the outside of a
  • house to the point where the cable
  • enters the house
  • Sunlight-resistant
  • Sequential footage markings
  • Wax box on 1000' PPCs for increased durability on the job site
  • Third-party verified for guaranteed performance
  • Made in U.S.A.
  • Applications:
  • 1000 BASE-T (Gigabit Ethernet)
  • 52/155 Mbps ATM
  • 100/10 BASE-T (IEEE 802.3)
  • IEEE 802.3af DTE Power PoE
  • Voice/ T1
Spécifications
  • Conductors: 24 AWG solid bare annealed copper
  • Insulation: Polyolefin
  • Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
  • Jacket: Flame-Retardant PVC
  • Rip Cord: Applied longitudinally under jacket
Infos techniques et normes

Standard Compliances
ANSI/TIA 568-C.2
ANSI/ICEA S-100-685
GR-3164
GR-3164 Severe Cold Impact
NEC/CEC Type CMX OUTDOOR-CMR
RoHS Compliant Directive 2002/95/EC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires