Select Country and Language Canada / French
Changer de pays
2151 | SYSTEM SENSOR

SYSTEM SENSOR | 2151 | Smoke Detector, Low-Profile, Plug-in, Photoelectronic

  • Réf. fabricant 2151
  • PART #674088
Description

The 2151 can be used as a pendant mount detector in no-flow/ low-flow air-handling systems (0-3,000 FPM). The pendant /plenum mounted 2151 is to be installed into a B114LP or B114LPBT base. This is the perfect combination for installation in ducts wher e the air velocity is below 500fpm or for duct sizes as small as 8" in diameter. Pendant mounted in a standard electrical box within the duct, the twist-in/twist-out head allows easy removal from the base for quick cleaning and maintenance. The 2151 he ads can be combined with the System Sensor B114LP 120 V AC base or the B114LPBT 24 V AC/ DC base.

Must be a reseller to purchase this product.

Caractéristiques
  • Low-profile smoke detector designLow standby current
  • Two LEDs blink in standbyDetector head plugs easily into base
  • Field sensitivity metering of detector to meet the requirements of NFPA 72 with the use of SENS-RDR
  • Designed for mounting on a standard lectrical boxRemovable cover and insect screen for field cleaning
  • Accepts 24 or 120V supply voltage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires