Select Country and Language Canada / French
Changer de pays
2151T | SYSTEM SENSOR

SYSTEM SENSOR | 2151T | Smoke Detector, Low-Profile, Plug-in, Photoelectronic, Fixed-temperature Sensor

  • Réf. fabricant 2151T
  • PART #674089
Description

Model 2151 (photoelectric sensor) and model 2151T (photoelectric sensor with thermal) can be used with a variety of adapter bases in several wiring configurations and voltages. Other features include: low current draw, stable performance in high air ve locities, built-in tamper resistant base design, remote LED option, removable cover and built-in test switch. The 100 series is designed to meet the performance criteria designated by UL. The sensing chamber is sealed against back pressure air flow. Th e chamber top is covered by a one piece molded screen which minimizes the entry of dirt and insects. This screen can be removed for cleaning. Additional key features include a variety of mounting bases and a full line of accessories. All 100 Series pho toelectric smoke detectors contain a unique optical sensing chamber designed to sense smoke particles produced by a wide range of combustion sources. A custom integrated circuit incorporates signal processing to reduce false alarms. Model 2151 photoele ctric detector's unique optical sensing chamber is engineered to sense smoke by a wide range of combustion sources. Dual electronic thermistors add 135ºF fixed temperature thermal sensing on model 2151T.

Must be a reseller to purchase this product.

Caractéristiques
  • Sleek, low-profile designCompatible with 400 Series product
  • Two LEDs blink in standby, providing 360º visibility
  • Broad range of adapter bases available with built-in shorting spring
  • Hand-held sensitivity reader available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires