Select Country and Language Canada / French
Changer de pays
2173AV36UN | PEMKO

PEMKO | 2173AV36UN | Door Shoe, Mill Finish Aluminum Aluminum with Black Eco-V insert

  • Réf. fabricant 2173AV36UN
  • PART #CS448658
: -----
: 36
: 628
: ALUM
Base Material: ALUMINUM
Finish: US28 SATIN ANODIZED ALUMINUM
Length - Inches: 36
Mounting: BOTTOM MOUNT
Product Type: WEATHERSTRIPPING
Sales Category: DOOR BOTTOM
Shape: U-SHAPED
Caractéristiques
  • 2173_V door shoes are ideal in any situation where airflow under the door are necessary, but privacy and light leakage are also a concern
  • Door shoes feature a durable aluminum channel and removable vinyl insert combination. Insert can be easily replace d if necessary. The Eco-V ("V") insert has item number EV94 (available in black)
  • Tested and approved under UL10C for fire; ASTM 283 for air flow and ASTM E90 and BS EN ISO 140-3: 1995 for sound control
  • Insert is constructed of soft, pliable black Eco-Vinyl with an alternate notching pattern, allowing HVAC systems and bathroom fans to circulate air under the door while still blocking light and noise
  • 2173_V door shoes are also available unnotched upon request; add "UN" to the end of the part number (e xample: 2173AV36UN) when ordering
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires