Select Country and Language Canada / French
Changer de pays
2178-LS/FR | 3M

3M | 2178-LS/FR | 3M(TM) Fiber Optic Splice Closure 2178-LS/FR

  • Réf. fabricant 2178-LS/FR
  • PART #203827
Max. No. of Ports: 2,4,6,8,12,16
Splice Configuration: Inline, butt
Type: CLOSURES
Description

The compact size of the 2178-LS closure makes it ideal for aerial strand, pedestal and hand hole splicing. Specifically designed for inline or butt splicing applications, the closure has two 1.0" cable entry ports per end. The multiport grommet feature provides for simple, flexible and future-proof drop or small diameter branch cable additions. The maximum single fusion and mass fusion splice capacity for the 2178-LS closure is 288 and 864, respectively.

Caractéristiques
  • Flame retardant
  • Scalable and flexible, allowing expansion based on splicing capacity and the number of cable entry ports
  • Reusable gasket makes tool-less re-entry easy
  • Bolted halves provide greater security than that of dome closures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires