Select Country and Language Canada / French
Changer de pays
2178-XSB/FR/0G-0T | 3M

3M | 2178-XSB/FR/0G-0T | 3M(TM) Fiber Optic Splice Closure 2178-XSB/FR/0G-0T

  • Réf. fabricant 2178-XSB/FR/0G-0T
  • PART #443535
Type: CLOSURES
Description

The compact size of the 2178-XSB closure makes it ideal for pedestal and hand hole splicing, particularly for FTTP applications. Specifically designed for butt splicing applications only, the closure has three cable entry ports (two 1.0" ports and one 1.4" port). The multiport grommet feature provides for simple, flexible and future-proof drop or small diameter branch cable additions. The maximum single fusion and mass fusion splice capacity for the 2178-XSB closure is 48 and 144, respectively.

Caractéristiques
  • Flame retardant
  • Scalable and flexible, allowing expansion based on splicing capacity and the number of cable entry ports
  • Reusable gasket makes tool-less re-entry easy
  • Bolted halves provide greater security than that of dome closures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires