Select Country and Language Canada / French
Changer de pays
2183-4X100 | 3M

3M | 2183-4X100 | 3M(TM) 4" X100' 3.0 MIL E-Z WRAP

  • Réf. fabricant 2183-4X100 | 80-6107-5955-9
  • PART #156549
Size: 4"
Vendor: 3M Telcom
Description

E-Z Wrap is a tough, thin elastic vinyl material which sticks to itself when wrapped in layers. It forms a compact, durable, flexible, moisture-proof covering.

Caractéristiques
  • Compatible with all dome closures
  • EU RoHS compliant