Select Country and Language Canada / French
Changer de pays
21899 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 21899 | Indoor Fixed Housing

  • Réf. fabricant 21899
  • PART #304455
Environment Type: INDOOR
Focal Length: FIXED
Special Property: TAMPER-PROOF
Type: HOUSING
Description

Camera protection you can rely on. The AXIS ACH13 Indoor Housing is an IP65 classified housing from Axis that offers a convenient and tailor-made solution for mounting the AXIS 210, AXIS 211, AXIS 2120, AXIS 2420 and AXIS 230 Network Camera indoors. Ta mper-proof your cameras and protect them against dust and jet spray.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Indoor installation
  • IP65- rated protection
  • Side hinge for easy access when servicing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires