Select Country and Language Canada / French
Changer de pays
2200-07880-160 | POLYCOM

POLYCOM | 2200-07880-160 | SoundStation2W (Basic) 1.9 GHz DECT 6.0 Wireless. Non-expandable. Includes Base Station (PSTN), 2 110-220V AC power supplies, 2 US power cords, 12 hrs talk time battery, 2.8m/9ft telco cable, 1.2m/4ft mobile phone cable (2.5mm), secure voice encryption.

  • Réf. fabricant 2200-07880-160
  • PART #397429
Type: ENDPOINTS
Description

Superb voice conferencing performance with the freedom and flexibility of wireless.

This part has been discontinued by the supplier.

Caractéristiques
  • Ideal for midsized conference rooms - up to 10 ft. of 360 degrees microphone coverage
  • DECT 6.0 (1.9 GHz) technology
  • Wireless roaming up to 150 ft. from the base station
  • Rechargeable lithium-ion battery - up to 24 hours of talk time
  • Acoustic Clarity Technology - allows simultaneous natural conversation
  • Resists interference from mobile phones and other wireless devices
  • Expansion mics can be added (EX model only) and software upgradeable
  • Nonexpandable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires