Select Country and Language Canada / French
Changer de pays
2200-12560-001 | POLYCOM

POLYCOM | 2200-12560-001 | SoundPoint IP 560 SIP 4 line Gigabit Ethernet IP desktop phone with HD voice. Compatible Partner platforms, 20. Includes AC power supply with plug for North America.

  • Réf. fabricant 2200-12560-001
  • PART #364760
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: YES
Intercom: NO
Line Size: 4
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The SoundPoint IP 550 and 560 are cutting-edge SIP phones that deliver calls of unprecedented richness and clarity and support a range of cutting edge features.

Caractéristiques
  • Four lines
  • Polycom HD Voice technology, including support of G.722 wideband codec, Acoustic Clarity Technology 2 and systems design optimized for Polycom HD Voice technology
  • Advanced functionality, including shared lines, busy lamp field, presence and XML application
  • Backlit 320x160-pixel grayscale graphical LCD
  • Integrated IEEE 802.3af PoE support
  • SoundPoint IP 560: Gigabit Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires